Zoro Homepage

Pipette, Single, Fixed, 250uL

  • Mfr # 61TA39

  • Zoro # G904252717


product price: $59.15
/ea

Key Features

Color
Blue, Light Gray
Capacity
250ul
Includes
Inclues Pipette and Accessories
Channel
1
Size
250ul
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61TA39
Zoro #
G904252717
UPC #
-
Country of Origin
China

Dimensions

Size
250ul

Details

Item
Pipettor
Color
Blue, Light Gray
Capacity
250ul
Includes
Inclues Pipette and Accessories
Channel
1
Product Type
Pipettor
Graduation Range
250ul
Material
ABS
Accuracy
0.4%
Sterile/Non-Sterile
Non-Sterile
Resolution
250ul
Sterility
Non-Sterile
Capacity - Maximum
250 ul

Description

Pipettor, Size 250ul, 1 Channel, Graduation Range 250ul, ABS, Blue, Light Gray, Resolution 250ul, Accuracy 0.4 Percent, Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.