Pipette, Single, Fixed, 50uL
Mfr # 61TA36
Zoro # G204252745
product price: $57.39
/eaKey Features
Color
Blue, Light Gray
Sterile/Non-Sterile
Non-Sterile
Channel
1
Graduation Range
50ul
Product Type
Single-Channel Pipettor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61TA36
Zoro #
G204252745
UPC #
-
Country of Origin
China
Dimensions
Size
50ul
Details
Item
Single-Channel Pipettor
Color
Blue, Light Gray
Sterile/Non-Sterile
Non-Sterile
Channel
1
Graduation Range
50ul
Product Type
Single-Channel Pipettor
Capacity
50ul
Accuracy
0.5%
Resolution
50ul
Includes
Inclues Pipette and Accessories
Material
ABS
Accuracy - Maximum
0.5 %
Channel Type
Single Channel
Number of Channels
1
Capacity - Maximum
50 ul
Sterility
Non-Sterile
Pipettor Type
Manual Fixed Volume
Description
Single-Channel Pipettor, Size 50ul, 1 Channel, Graduation Range 50ul, ABS, Blue, Light Gray, Resolution 50ul, Accuracy 0.5 Percent, Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.