Zoro Homepage

Pipette, Twelve-Channel, 5-50uL

  • Mfr # 21R790

  • Zoro # G4684687


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Material
Acrylonitrile Butadiene Styrene
Color
Light Blue, Light Gray
Range
5-50micron L
Channel
12
Accuracy
50 1.00 %,25 1.50 %,5 3.00 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21R790
Zoro #
G4684687
UPC #
-
Country of Origin
China

Details

Material
Acrylonitrile Butadiene Styrene
Color
Light Blue, Light Gray
Range
5-50micron L
Channel
12
Item
Pipettor
Accuracy
50 1.00 %,25 1.50 %,5 3.00 %
Shop By
Closeouts
Product Type
Pipettor

Description

Pipettor, 12 Channel, Acrylonitrile Butadiene Styrene, Light Blue, Light Gray, Accuracy 50 1.00 Percent,25 1.50 Percent,5 3.00 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.