Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipette, Twelve-Channel, 50-300uL, ABS

  • Mfr # 21R791

  • Zoro # G4687401


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Material
Acrylonitrile Butadiene Styrene
Color
Light Blue, Light Gray
Range
50-300micron L
Accuracy
300 0.70%, 150 1.00%, 50 1.50%
Channel
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21R791
Zoro #
G4687401
UPC #
-
Country of Origin
China

Details

Material
Acrylonitrile Butadiene Styrene
Color
Light Blue, Light Gray
Range
50-300micron L
Item
Multichannel Pipettor
Accuracy
300 0.70%, 150 1.00%, 50 1.50%
Channel
12
Shop By
Closeouts
Product Type
Multichannel Pipettor
Pipettor Type
Manual Adjustable Volume
Channel Type
Multichannel
Number of Channels
12

Description

Multichannel Pipettor, 12 Channel, Acrylonitrile Butadiene Styrene, Light Blue, Light Gray, Accuracy 300 0.70 Percent, 150 1.00 Percent, 50 1.50 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.