Zoro Homepage

Stirrer, Magnetic, 5 In.

  • Mfr # 61TC10

  • Zoro # G804319589


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Plate Dia.
5 in
Overall Width
6 in
Variable Speed
Yes
Plate Width
5 in
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61TC10
Zoro #
G804319589
UPC #
-
Country of Origin
China

Dimensions

Plate Dia.
5 in
Overall Width
6 in
Plate Width
5 in
Overall Length
11 in
Overall Height
3 in
Plate Diameter
5 in
Plate Length
5 in

Details

Variable Speed
Yes
Load Capacity - Metric
20 L
Item
Magnetic Stirrer
Speed Range
0 to 1500 rpm
Operating Temp. Range
5 Degrees to 40 Degrees C
Number of Stirring Positions
1
Includes
Power Cord, Stir Bar
Plate Shape
Round
Plug Style - Lab Equipment
Standard
Product Type
Magnetic Stirrer
Plate Material
Stainless Steel
Voltage
100/240V
Includes Timer
No
Load Capacity - English
5.28 gal
Watts
30 W
Component Type
Standalone
Current
0.27 A
Operating Temperature - Minimum
5 Degrees C
Operating Temperature - Maximum
40 Degrees C
Maximum Speed
1,500 RPM
Weight
6.2 lb
Spin Direction
Counter-clockwise
Stirring Position Capacity
20 L
Wattage
30 W
Plug Style
Standard
Speed Setting
Variable Speed
Display Type
None
Minimum Speed
0 RPM

Description

Magnetic Stirrer, Plate Shape Round, Plate Length 5 in, Plate Width 5 in, Plate Dia. 5 in, Plate Material Stainless Steel, Load Capacity - Metric 20 L, Speed Range 0 to 1500 rpm, Number of Stirring Positions 1, Voltage 100/240V, Watts 30 W, Includes Timer No, Operating Temp. Range 5 Degrees to 40 Degrees C, Overall Height 3 in, Overall Length 11 in, Overall Width 6 in, Plug Style - Lab Equipment Standard, Variable Speed Yes, Load Capacity - English 5.28 gal, Includes Power Cord, Stir Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.