DLC 12497 Blue Layered Cross Wings - 11.25 x 0.75 x 8 in.

  • Mfr # 12497

  • Zoro # G604042311


product price: $33.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12497
Zoro #
G604042311
UPC #
674956124976
Country of Origin
China

Description

Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, these stickers will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.

Features
  • Great accent for any home or office
  • Beautifully crafted hanging blue cross with wings and heart accent
  • Perfect for any decor
Specifications
  • Dimension: 11.25" H x 0.75" W x 8" L
  • Weight (lbs): 0.9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.