Zoro Homepage

Adj. Cane, Bronze, 250 lb, 39" H

  • Mfr # 502-1315-5400

  • Zoro # G9342943


product price: $29.84
/ea

Key Features

Handle Type
Standard
Base Type
Single
Weight Capacity
250 lb
Base Size
1 in x 1 in
Handle Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502-1315-5400
Zoro #
G9342943
UPC #
041298013150
Country of Origin
Taiwan, Province of China

Dimensions

Height
30 1/2 in
Base Size
1 in x 1 in
Overall Adjustable Height - Maximum
39 in
Overall Adjustable Height - Minimum
30 in

Details

Item
Adjustable Cane
Handle Type
Standard
Base Type
Single
Weight Capacity
250 lb
Color
Bronze
Handle Material
Foam
Industry Type
Healthcare
Material
Aluminum
Product Type
Adjustable Cane
Color/Design
Bronze
Load Capacity
250 lb

Description

Adjustable Cane, Standard Handle Type, Single Base Type, Height 30 1/2 in, Weight Capacity 250 lb, Color Bronze, Handle Material Foam, Base Size 1 in x 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.