Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Cane, Aluminum, Copper Swirl

  • Mfr # 502-1300-9914

  • Zoro # G9342873


product price: $22.50
/ea
Sold in multiples of 2 for $45.00

Key Features

Handle Type
Offset
Base Type
Single
Weight Capacity
250 lb
Handle Material
Foam
Base Size
1 in x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502-1300-9914
Zoro #
G9342873
UPC #
041298000037
Country of Origin
Taiwan, Province of China

Dimensions

Height
29 57/64 in
Base Size
1 in x 1 in
Overall Adjustable Height - Maximum
29 7/8 in

Details

Item
Adjustable Cane
Handle Type
Offset
Base Type
Single
Weight Capacity
250 lb
Color
Copper Swirl
Handle Material
Foam
Industry Type
Healthcare
Material
Aluminum
Product Type
Adjustable Cane
Load Capacity
250 lb
Color/Design
Copper Swirl

Description

Adjustable Cane, Offset Handle Type, Single Base Type, Height 29 57/64 in, Weight Capacity 250 lb, Color Copper Swirl, Handle Material Foam, Base Size 1 in x 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.