Adjustable Cane, Derby-Top, Copper Swirl
Mfr # 502-1351-9914
Zoro # G9343144
product price: $21.57
/eaSold in multiples of 2 for $43.14
Key Features
Handle Type
Derby-Top
Weight Capacity
250 lb
Base Type
Single
Base Size
1 in x 1 in
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502-1351-9914
Zoro #
G9343144
UPC #
041298013624
Country of Origin
Taiwan, Province of China
Dimensions
Height
31 19/64 in
Base Size
1 in x 1 in
Overall Adjustable Height - Maximum
40 in
Overall Adjustable Height - Minimum
31 in
Details
Item
Adjustable Cane
Handle Type
Derby-Top
Weight Capacity
250 lb
Base Type
Single
Color
Copper Swirl
Handle Material
Wood
Industry Type
Healthcare
Material
Aluminum
Product Type
Adjustable Cane
Load Capacity
250 lb
Color/Design
Copper Swirl
Description
Adjustable Cane, Derby-Top Handle Type, Single Base Type, Height 31 19/64 in, Weight Capacity 250 lb, Color Copper Swirl, Handle Material Wood, Base Size 1 in x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.