Zoro Homepage

Adjustable Cane, Derby-Top, Wood, Blue Ice

  • Mfr # 502-1351-9913

  • Zoro # G9343135


product price: $16.06
/ea
Sold in multiples of 2 for $32.12

Key Features

Handle Type
Derby-Top
Weight Capacity
250 lb
Base Type
Single
Industry Type
Healthcare
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502-1351-9913
Zoro #
G9343135
UPC #
041298013709
Country of Origin
Taiwan, Province of China

Dimensions

Height
31 19/64 in
Base Size
1 in x 1 in
Overall Adjustable Height - Maximum
40 in
Overall Adjustable Height - Minimum
31 in

Details

Item
Adjustable Cane
Handle Type
Derby-Top
Weight Capacity
250 lb
Base Type
Single
Color
Blue Ice
Industry Type
Healthcare
Handle Material
Wood
Material
Aluminum
Product Type
Adjustable Cane
Color/Design
Blue Ice
Load Capacity
250 lb

Description

Adjustable Cane, Derby-Top Handle Type, Single Base Type, Height 31 19/64 in, Weight Capacity 250 lb, Color Blue Ice, Handle Material Wood, Base Size 1 in x 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.