Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502-1351-9907
Zoro #
G9343092
UPC #
041298013433
Country of Origin
Taiwan, Province of China
Dimensions
Height
31 19/64 in
Base Size
1 in x 1 in
Overall Adjustable Height - Minimum
31 in
Overall Adjustable Height - Maximum
40 in
Details
Item
Adjustable Cane
Handle Type
Derby-Top
Base Type
Single
Weight Capacity
250 lb
Color
Patriotic
Industry Type
Healthcare
Handle Material
Wood
Material
Aluminum
Product Type
Adjustable Cane
Color/Design
American
Load Capacity
250 lb
Description
Adjustable Cane, Derby-Top Handle Type, Single Base Type, Height 31 19/64 in, Weight Capacity 250 lb, Color Patriotic, Handle Material Wood, Base Size 1 in x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.