Zoro Homepage

Adjustable Cane, Offset, 33 in., Black

  • Mfr # 502-1304-0255

  • Zoro # G9342882


product price: $19.49
/ea

Key Features

Handle Type
Offset
Base Type
Single
Weight Capacity
250 lb
Handle Material
Foam
Industry Type
Healthcare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502-1304-0255
Zoro #
G9342882
UPC #
041298013044
Country of Origin
China

Dimensions

Height
33 in
Base Size
1 in x 1 in
Overall Adjustable Height - Maximum
33 in

Details

Item
Adjustable Cane
Handle Type
Offset
Base Type
Single
Weight Capacity
250 lb
Color
Black
Handle Material
Foam
Industry Type
Healthcare
Material
Aluminum
Product Type
Adjustable Cane
Load Capacity
250 lb
Color/Design
Black

Description

Adjustable Cane, Offset Handle Type, Single Base Type, Height 33 in, Weight Capacity 250 lb, Color Black, Handle Material Foam, Base Size 1 in x 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.