Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Cane, Offset, Purple Flowers

  • Mfr # 502-1300-9904

  • Zoro # G9343467


product price: $25.73
/ea
Sold in multiples of 2 for $51.46

Key Features

Handle Type
Offset
Weight Capacity
250 lb
Base Type
Single
Industry Type
Healthcare
Base Size
1 in x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502-1300-9904
Zoro #
G9343467
UPC #
041298000075
Country of Origin
China

Dimensions

Height
29 57/64 in
Base Size
1 in x 1 in
Overall Adjustable Height - Maximum
29 7/8 in

Details

Item
Adjustable Cane
Handle Type
Offset
Weight Capacity
250 lb
Base Type
Single
Color
Purple Flowers
Industry Type
Healthcare
Handle Material
Foam
Material
Aluminum
Product Type
Adjustable Cane
Load Capacity
250 lb
Color/Design
Purple Flowers

Description

Adjustable Cane, Offset Handle Type, Single Base Type, Height 29 57/64 in, Weight Capacity 250 lb, Color Purple Flowers, Handle Material Foam, Base Size 1 in x 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.