Zoro Homepage

Back Support, L, Hook-and-Loop, Black

  • Mfr # 632-6400-2221

  • Zoro # G0039210


product price: $41.91
/ea

Key Features

Color
Black
Material
Elastic
Width
9 in
Closure Type
hook-and-loop
Suspenders
1-1/2 in Detachable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632-6400-2221
Zoro #
G0039210
UPC #
041298222118
Country of Origin
China

Dimensions

Width
9 in
Back Support Size
L
Fits Waist Size
28 in to 40 in
Size
L
Waist Size - Minimum
28 in
Support Height
9 in
Waist Size - Maximum
40 in

Details

Item
Back Support
Color
Black
Material
Elastic
Closure Type
hook-and-loop
Suspenders
1-1/2 in Detachable
Closure
Hook-and-Loop
Features
Elastic Side Panels
Includes Suspenders
Includes Suspenders
Suspender Attachment
Detachable

Description

Back Support, Color Black, Material Elastic, Size L, Waist Size - Minimum 28 in, Waist Size - Maximum 40 in, Support Height 9 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features Elastic Side Panels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.