Zoro Homepage
This item is Discontinued.
Dmi 15-3/4" L, Smooth, Aluminum, Plastic, Bath Seat, Textured 522-1712-1999

15-3/4" L, Smooth, Aluminum, Plastic, Bath Seat, Textured (Discontinued)

  • Mfr # 522-1712-1999
  • Zoro # G6303477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522-1712-1999
Zoro #
G6303477
UPC #
041298017127
Country of Origin
Taiwan, Province of China

Dimensions

Length
15-3/4"
Width
15-3/4"
Height
26-1/2"
Dia.
1"
Depth
14-1/2"

Details

Finish
Textured
Type
Smooth
Material
Aluminum, Plastic
Color
White
Weight Capacity
250 lb.
Item
Bath Seat
Frame
Aluminum, Plastic

Description

Bath Seat, Weight Capacity 250 lb, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.