Bed Board, 60inLx48inWx3/4inH, Brown, Wood

  • Mfr # 552-1952-0000

  • Zoro # G0269836


product price: $49.39
/ea

Key Features

Color
Brown
Material
Wood
Overall Height
3/4 in
Overall Width
48 in
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552-1952-0000
Zoro #
G0269836
UPC #
041298019527
Country of Origin
China

Dimensions

Overall Height
3/4 in
Overall Width
48 in
Overall Length
60 in
Folded Length
15 in
Folded Height
3 in
Open Width
48 in
Folded Width
48 in
Open Length
60 in
Open Height
3/4 in

Details

Color
Brown
Material
Wood
Item
Bed Board

Description

Bed Board, Open Length 60 In., Open Height 3/4 In., Open Width 48 In., Folded Length 15 In., Folded Width 48 In., Color Brown, Folded Height 3 In., Material Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.