Bed Pan, Blue, Plastic, 11 3/8in L
Mfr # 541-5070-0000
Zoro # G9343853
product price: $42.49
/eaKey Features
Color
Blue
Material
Plastic
size
14-3/8" x 11-3/8"
Size
14-3/8 in x 11-3/8 in
Product Type
Bed Pan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
541-5070-0000
Zoro #
G9343853
UPC #
041298050704
Country of Origin
United States
Dimensions
size
14-3/8" x 11-3/8"
Size
14-3/8 in x 11-3/8 in
Overall Width
11 3/8 in
Length
11 3/8 in
Details
Color
Blue
Material
Plastic
Item
Autoclavable Bedpan
Product Type
Bed Pan
Autoclavable
Yes
Description
Bed Pan, Product Type Bed Pan, Material Plastic, Autoclavable Yes, Color Blue, Length 11 3/8 in, Overall Width 11 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.