Zoro Homepage

Bed Shampoo, Wht, Plastic, Contains Latex

  • Mfr # 540-8085-0000

  • Zoro # G0039545


product price: $21.65
/ea

Key Features

Color
White
Material
Vinyl
Latex Content
Contains Latex
Industry Type
Healthcare
Dimensions
12-3/4 in x 12-3/4 in x 2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540-8085-0000
Zoro #
G0039545
UPC #
041298080855
Country of Origin
China

Dimensions

Dimensions
12-3/4 in x 12-3/4 in x 2-1/4 in
Overall Length
24 in
Overall Width
8 in
Overall Height
20 in

Details

Item
Bed Shampoo
Color
White
Material
Vinyl
Latex Content
Contains Latex
Industry Type
Healthcare
Includes
40 in Drain Tube
Product Type
Inflatable Bed Shampooer

Description

Bed Shampoo, Dimensions 12-3/4 In. x 12-3/4 In. x 2-1/4 In., White, Material Plastic, Contains Latex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.