Cane, Brown, 37" H
Mfr # 502-3000-0127
Zoro # G6303118
product price: $64.12
/eaKey Features
Handle Type
Knob Root
Weight Capacity
250 lb
Height
37 in
Base Type
Standard
Pattern
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502-3000-0127
Zoro #
G6303118
UPC #
840008014797
Country of Origin
United States
Dimensions
Height
37 in
Base Size
1-1/2 in x 1-1/2 in
Overall Adjustable Height - Maximum
37 in
Details
Item
Walking Cane
Handle Type
Knob Root
Weight Capacity
250 lb
Base Type
Standard
Color
Brown
Pattern
Solid
Industry Type
Healthcare
Includes
Rubber Bottom Tip
Handle Material
Wood
Construction
Wood
Material
Wood
Product Type
Walking Cane
Color/Design
Brown
Load Capacity
250 lb
Description
Walking Cane, Knob Root Handle Type, Standard Base Type, Height 37 in, Weight Capacity 250 lb, Color Brown, Solid Pattern, Construction Wood, Handle Material Wood, Base Size 1-1/2 in x 1-1/2 in, Includes Rubber Bottom Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.