Coccyx Cushion, Polyurethane Foam Navy
Mfr # 513-7938-2400
Zoro # G0039028
product price: $29.09
/eaKey Features
Color
Blue
Width
18 in
Length
14 in
Height
3 in
Latex Content
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
513-7938-2400
Zoro #
G0039028
UPC #
041298079385
Country of Origin
China
Dimensions
Width
18 in
Length
14 in
Height
3 in
Overall Height
3 in
Overall Width
18 in
Overall Length
14 in
Details
Item
Coccyx Cushion
Color
Blue
Latex Content
Latex-Free
Cover Material
Polyurethane Foam
Industry Type
Healthcare
Washing Instructions
Machine Washable
Inner Material
Polyurethane Foam
Product Type
Coccyx Cushion
Inner Cushion Material
Foam
Description
Coccyx Cushion, Navy, Cover Material Polyester/Cotton, Inner Material Polyurethane Foam, Height 3 In., Width 18 In., Length 14 In., Latex Free, Washing Instructions Hand Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.