Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502-1435-0001
Zoro #
G5203055
UPC #
041298143512
Country of Origin
China
Dimensions
Patient Height Range
62 in to 70 in
Height
44 to 52 in
Adjustable Overall Height - Maximum
52 in
Compatible Patient Height - Maximum
70 in
Adjustable Overall Height - Minimum
44 in
Compatible Patient Height - Minimum
62 in
Details
Item
Crutches
Patient Type
Adult
Weight Capacity
250 lb
Color
Silver
Construction
Anodized Aluminum, Latex Free
Includes
Grip, Pad, Tip
Industry Type
Healthcare
Material
Aluminum
Load Capacity
250 lb
Intended Patient
Adult
Description
Crutches, Patient Type Adult, Patient Height Range 62 in to 70 in, Height 44 to 52 in, Weight Capacity 250 lb, Color Silver, Construction Anodized Aluminum, Latex Free, Includes Grip, Pad, Tip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.