Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502-1435-0010
Zoro #
G6407396
UPC #
041298143611
Country of Origin
China
Dimensions
Patient Height Range
55 in to 62 in
Height
37 to 45 in
Compatible Patient Height - Maximum
62 in
Compatible Patient Height - Minimum
55 in
Adjustable Overall Height - Minimum
37 in
Adjustable Overall Height - Maximum
45 in
Details
Item
Crutches
Patient Type
Youth
Weight Capacity
250 lb
Color
Silver
Construction
Anodized Aluminum, Latex Free
Includes
Grip, Pad, Tip
Industry Type
Healthcare
Material
Aluminum
Load Capacity
250 lb
Intended Patient
Child
Description
Crutches, Patient Type Youth, Patient Height Range 55 in to 62 in, Height 37 to 45 in, Weight Capacity 250 lb, Color Silver, Construction Anodized Aluminum, Latex Free, Includes Grip, Pad, Tip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.