Dressing Aid, Tan, Wood, Latex Free
Mfr # 640-8110-0000
Zoro # G2681397
product price: $9.29
/eaKey Features
Material
Wood
Industry Type
Healthcare
Latex Content
Latex-Free
Dimensions
27-1/4 in x 3-3/4 in x 5/8 in
Product Type
Dressing Aid Stick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
640-8110-0000
Zoro #
G2681397
UPC #
041298081104
Country of Origin
Taiwan, Province of China
Dimensions
Dimensions
27-1/4 in x 3-3/4 in x 5/8 in
Overall Length
27 in
Overall Height
3 3/4 in
Overall Width
5/8 in
Details
Item
Dressing Aid Stick
Color
White
Material
Wood
Industry Type
Healthcare
Latex Content
Latex-Free
Product Type
Dressing Aid Stick
Description
Dressing Aid, Dimensions 27-1/4 In. x 3-3/4 In. x 5/8 In., Tan, Material Wood, Latex Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.