Elevating Leg Rest, Bl, 28inLx7inH
Mfr # 555-8080-0123
Zoro # G9344237
product price: $30.95
/eaKey Features
Height
7 in
Width
10 in
Length
28 in
Color
Blue
Washing Instructions
Machine washable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555-8080-0123
Zoro #
G9344237
UPC #
041298080817
Country of Origin
China
Dimensions
Height
7 in
Width
10 in
Length
28 in
Overall Length
28 in
Overall Width
10 in
Overall Height
7 in
Details
Item
Leg Rest
Color
Blue
Washing Instructions
Machine washable
Material
Foam
Cover Material
Cotton, Polyester
Cover Washability
Machine Washable
Interior Material
Foam
Description
Elevating Leg Rest, Color Blue, Material Foam, Cover Material Polyester/Cotton, Height 7 In., Width 10 In., Length 28 In., Washing Instructions Machine Washable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.