Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
650-3001-0100
Zoro #
G5216486
UPC #
041298300106
Country of Origin
Multiple
Dimensions
Width
60"
Length
96"
Details
Package Type
Bulk
Waterproof
Yes
Industry Type
Healthcare
Item
Emergency Burn Dressing
Color
Blue
Sterile/Non-Sterile
Sterile
Material
Latex-Free
Description
Emergency Burn Dressing, Package Type Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.