Zoro Homepage

Flat Sheet, 40 in L, Green

  • Mfr # 560-7064-0000

  • Zoro # G9344431


product price: $28.85
/ea

Key Features

Color
Green
Size
Full
Type
Flat
Fabric
50% Polyester/50% Vinyl
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560-7064-0000
Zoro #
G9344431
UPC #
041298070641
Country of Origin
China

Dimensions

Size
Full
Length
36 in
Width
40 in
Fits Mattress Size
Full
Overall Length
40 in
Overall Width
36 in

Details

Color
Green
Type
Flat
Fabric
50% Polyester/50% Vinyl
Item
Flat Sheet
Corners
Flat
Closure
Flap
Product Type
Flat Sheet
Sheet Pattern
Solid
Fabric Material
50% Polyester, 50% Vinyl

Description

Flat Sheet, Flat, Full Size, Width 40 in, Length 36 in, 50 Percent Polyester/50 Percent Vinyl, Color Green, Corners Flat, Closure Flap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.