Zoro Homepage

Folding Cane, Beige Floral, 250 lb, 37" H

  • Mfr # 502-1325-9906

  • Zoro # G9343013


product price: $12.18
/ea
Sold in multiples of 2 for $24.36

Key Features

Handle Type
Derby-Top
Height
14 in
Base Type
Single
Weight Capacity
250 lb
Base Size
1 in x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502-1325-9906
Zoro #
G9343013
UPC #
041298010777
Country of Origin
China

Dimensions

Height
14 in
Base Size
1 in x 1 in
Overall Adjustable Height - Minimum
33 in
Overall Adjustable Height - Maximum
37 in

Details

Item
Folding Cane
Handle Type
Derby-Top
Base Type
Single
Weight Capacity
250 lb
Color
Beige Floral
Industry Type
Healthcare
Handle Material
Wood
Material
Aluminum
Includes
Storage Sleeve
Product Type
Folding Cane
Color/Design
Beige Floral
Load Capacity
250 lb

Description

Folding Cane, Derby-Top Handle Type, Single Base Type, Height 14 in, Weight Capacity 250 lb, Color Beige Floral, Handle Material Wood, Base Size 1 in x 1 in, Includes Storage Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.