Folding Cane, Standard, 14 in. H, Blue Ice
Mfr # 502-1325-9913
Zoro # G9343031
product price: $22.37
/eaSold in multiples of 2 for $44.74
Key Features
Handle Type
Derby-Top
Base Type
Single
Height
14 in
Weight Capacity
250 lb
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502-1325-9913
Zoro #
G9343031
UPC #
041298132516
Country of Origin
Taiwan, Province of China
Dimensions
Height
14 in
Base Size
1 in x 1 in
Overall Adjustable Height - Minimum
33 in
Overall Adjustable Height - Maximum
37 in
Details
Item
Folding Cane
Handle Type
Derby-Top
Base Type
Single
Weight Capacity
250 lb
Color
Blue Ice
Industry Type
Healthcare
Handle Material
Wood
Material
Aluminum
Includes
Storage Sleeve
Product Type
Folding Cane
Color/Design
Blue Ice
Load Capacity
250 lb
Description
Folding Cane, Derby-Top Handle Type, Single Base Type, Height 14 in, Weight Capacity 250 lb, Color Blue Ice, Handle Material Wood, Base Size 1 in x 1 in, Includes Storage Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.