Gel Cushion, 16"L x 18"W Gel Navy
Mfr # 513-7634-2400
Zoro # G0039089
product price: $49.24
/eaKey Features
Color
Blue
Width
18 in
Length
16 in
Height
1/2 in
Washing Instructions
Hand Wash
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
513-7634-2400
Zoro #
G0039089
UPC #
041298076384
Country of Origin
China
Dimensions
Width
18 in
Length
16 in
Height
1/2 in
Overall Width
18 in
Overall Height
1/2 in
Overall Length
16 in
Details
Item
Gel Cushion
Color
Blue
Washing Instructions
Hand Wash
Inner Material
Gel
Cover Material
Vinyl
Industry Type
Healthcare
Latex Content
Latex-Free
Product Type
Flotation Seat Cushion
Inner Cushion Material
Gel
Description
Gel Cushion, Navy, Cover Material Polyester/Cotton, Inner Material Gel, Height 1/2 In., Width 18 In., Length 16 In., Latex Free, Washing Instructions Hand Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.