Gel Cushion, 16"L x 18"W Gel/Foam Black
Mfr # 513-7645-0200
Zoro # G0039037
product price: $41.44
/eaKey Features
Color
Black
Width
18 in
Length
16 in
Height
2 in
Latex Content
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
513-7645-0200
Zoro #
G0039037
UPC #
041298076452
Country of Origin
China
Dimensions
Width
18 in
Length
16 in
Height
2 in
Overall Width
18 in
Overall Height
2 in
Overall Length
16 in
Details
Item
Gel Cushion
Color
Black
Latex Content
Latex-Free
Inner Material
Gel/Foam
Industry Type
Healthcare
Cover Material
Nylon
Washing Instructions
Hand Wash
Product Type
Reversible Gel Foam Seat Cushion
Inner Cushion Material
Foam, Gel
Description
Gel Cushion, Black, Cover Material Nylon, Inner Material Gel/Foam, Height 2 In., Width 18 In., Length 16 In., Latex Free, Washing Instructions Hand Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.