Gel Cushion, 16"L x 20"W Gel/Foam Black
Mfr # 513-7644-0200
Zoro # G0039046
product price: $38.08
/eaKey Features
Color
Black
Width
20 in
Length
16 in
Height
2 in
Latex Content
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
513-7644-0200
Zoro #
G0039046
UPC #
041298076476
Country of Origin
China
Dimensions
Width
20 in
Length
16 in
Height
2 in
Overall Width
18 in
Overall Height
2 in
Overall Length
16 in
Details
Item
Gel Cushion
Color
Black
Latex Content
Latex-Free
Industry Type
Healthcare
Washing Instructions
Hand Wash
Inner Material
Gel/Foam
Cover Material
Nylon
Product Type
Reversible Gel Foam Seat Cushion
Inner Cushion Material
Foam, Gel
Description
Gel Cushion, Black, Cover Material Nylon, Inner Material Gel/Foam, Height 2 In., Width 20 In., Length 16 In., Latex Free, Washing Instructions Hand Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.