Heel Pillow, 10-1/2inLx21.1/2inW
- Mfr # 555-8088-0100
- Zoro # G9344501
product price:Â
$
22.48
/ea
Key Features
Size
Standard
Fill
Polyester Fiber
Width
21.2 in
Length
21 1/4 in
Fill Weight
11.2 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555-8088-0100
- Zoro #
- G9344501
- UPC #
- 041298080886
- Country of Origin
- China
Dimensions
- Size
- Standard
- Width
- 21.2 in
- Length
- 21 1/4 in
- Overall Width
- 10 1/2 in
- Overall Length
- 21 1/4 in
- Pillow Size
- Standard
- Wire Rope Length
- 21 1/4 in
Details
- Item
- Heel Pillow
- Fill
- Polyester Fiber
- Fill Weight
- 11.2 oz
- Color
- Blue
- Type
- Heel Pillow
- Fabric
- Polyester/Cotton
- Washing Instructions
- Machine Washable
- Product Type
- Heel Pillow
- Fabric Material
- Cotton, Polyester
- Fiberfill Material
- Polyester Fiber
- Wire Color
- Blue
Description
Heel Pillow, Heel Pillow, Standard Size, Width 21.2 In., Length 10.5 In., Color Blue, Fill Polyester Fiber, 11.2 oz. Fill Weight, Polyester/Cotton, Cover is Machine Washable, Package Quantity 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.