Zoro Homepage

Incontinence Pant, 38 in. to 44 in., White

  • Mfr # 560-7000-1923

  • Zoro # G9659526


product price: $18.62
/ea
Sold in multiples of 2 for $37.24

Key Features

Size
38 in to 44 in
Material
Plasticized Nylon
Color
White
Features
Extra Layer of Leakage Protection, Machine Washable, Noiseless Fabric
Product Type
Incontinence Pants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560-7000-1923
Zoro #
G9659526
UPC #
041298700012
Country of Origin
China

Dimensions

Size
38 in to 44 in
Maximum Waist Size
44 in
Minimum Waist Size
38 in
Maximum Pant Size
22
Minimum Pant Size
18

Details

Item
Incontinence Pant
Material
Plasticized Nylon
Color
White
Features
Extra Layer of Leakage Protection, Machine Washable, Noiseless Fabric
Product Type
Incontinence Pants
Absorption Level
Heavy

Description

Incontinence Pant, Product Type Incontinence Pants, Absorption Level Heavy, Material Plasticized Nylon, Features Extra Layer of Leakage Protection, Machine Washable, Noiseless Fabric, Color White, Maximum Pant Size 22, Maximum Waist Size 44 in, Standards Not Applicable, Minimum Waist Size 38 in, Minimum Pant Size 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.