Incontinence Pull-On Pant, 46in to 52in
Mfr # 560-7001-1924
Zoro # G1960659
product price: $12.86
/eaSold in multiples of 2 for $25.72
Key Features
Material
Plasticized Nylon
Color
White
Size
46 in to 52 in
Features
Machine Washable
Product Type
Incontinence Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
560-7001-1924
Zoro #
G1960659
UPC #
041298700142
Country of Origin
China
Dimensions
Size
46 in to 52 in
Maximum Waist Size
52 in
Minimum Waist Size
46 in
Details
Material
Plasticized Nylon
Color
White
Item
Incontinence Pull-On Pant
Features
Machine Washable
Product Type
Incontinence Pants
Absorption Level
Heavy
Description
Incontinence Pull-On Pant, Product Type Incontinence Pants, Absorption Level Heavy, Material Plasticized Nylon, Features Machine Washable, Color White, Maximum Waist Size 52 in, Standards Not Applicable, Minimum Waist Size 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.