Zoro Homepage
This item is Discontinued.
Dmi Knee Ease Pillow, Standard, 7inLx4inW 555-7980-1900

Knee Ease Pillow, Standard, 7inLx4inW (Discontinued)

  • Mfr # 555-7980-1900
  • Zoro # G1960631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555-7980-1900
Zoro #
G1960631
UPC #
041298079804
Country of Origin
China

Dimensions

Size
Standard
Width
4 in
Length
7 in
Overall Length
7 in
Overall Width
4 in
Pillow Size
Standard

Details

Item
Knee Pillow
Color
White
Material
Polyester/cotton
Protects
Knees
Seam
Yes
Washing Instructions
Machine Wash Hot, No Bleach, Tumble Dry Medium
Fabric
Cotton/Polyester
Product Type
Knee Pillow
Fiberfill Material
Cotton/Polyester
Fabric Material
Cotton, Polyester

Description

Knee Ease Pillow, Standard Size, Material Polyester/Cotton, Length 7 In., Width 4 In., Color White, Protects Knees, Yes, Polyester/Cotton Fabric, Washing Instructions Machine Wash Hot, No Bleach, Tumble Dry Medium, Wash with Other Towels or Linens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.