Zoro Homepage

Knurled Grab Bar, 16" L, Steel, Chrome plated

  • Mfr # 521-1530-0616

  • Zoro # G6303319


product price: $20.53
/ea

Key Features

Finish
Chrome plated
Type
Knurled
Material
Steel
Color
Silver
Width
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521-1530-0616
Zoro #
G6303319
UPC #
041298015307
Country of Origin
Taiwan, Province of China

Dimensions

Length
16"
Width
1-1/4"
Height
1-1/2"
Dia.
1-1/4"
Depth
1-1/2"
Bar Length
16 in
Bar Diameter
1 1/4 in

Details

Finish
Chrome plated
Type
Knurled
Material
Steel
Color
Silver
Weight Capacity
250 lb.
Item
Grab Bar
Includes
Gaskets, Mounting Screws
Features
Not to be used to Support Body Weight
Mounting Screws
Steel
Frame
Steel
ADA Compliant
No
Projection
2 7/8 in
Includes Mounting Hardware
Yes
Bar Material
Steel
Product Type
Wall Mounted Grab Bar
Resistance Properties
Rust Resistant
Bar Style
Straight

Description

Wall Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Steel, Finish Textured, Bar Diameter 1 1/4 in, Bar Length 16 in, Weight Capacity 250 lb, ADA Compliant Not ADA Compliant, Degree of Bar Angle Not Applicable, Center to Center Hole Distance Not Applicable, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Features Not to be used to Support Body Weight, Includes Gaskets, Mounting Screws, Projection 2 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.