Zoro Homepage

Lumbar Cushion, Standard, Burgundy

  • Mfr # 555-7300-0700

  • Zoro # G2276333


product price: $19.51
/ea

Key Features

Color
Burgundy
Material
Polyester/cotton
Length
14"
Height
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555-7300-0700
Zoro #
G2276333
UPC #
041298999065
Country of Origin
China

Dimensions

Length
14"
Height
13"

Details

Item
Lumbar Back Support Cushions
Color
Burgundy
Material
Polyester/cotton

Description

Lumbar Cushion,Standard,Burgundy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.