Zoro Homepage

Lumbar Cushion w/Strap, Standard, Gray

  • Mfr # 555-7300-0300

  • Zoro # G2276281


product price: $20.69
/ea

Key Features

Color
Gray
Material
Polyester/cotton
Length
14"
Height
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555-7300-0300
Zoro #
G2276281
UPC #
041298999102
Country of Origin
China

Dimensions

Length
14"
Height
13"

Details

Item
Lumbar Back Support Cushions
Color
Gray
Material
Polyester/cotton

Description

Lumbar Cushion w/Strap,Standard,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.