Mattress Encasmnt, Hspitl, 80inLx36inW
Mfr # 554-8064-1900
Zoro # G1862589
product price: $11.35
/eaKey Features
Size
Hospital
Color
White
Cover Material
Plastic
Protects
Allergies, Waterproof
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554-8064-1900
Zoro #
G1862589
UPC #
041298003212
Country of Origin
China
Dimensions
Size
Hospital
Thickness
6 in
Length
80 in
Width
36 in
Overall Length
80 in
Overall Width
36 in
Compatible Bed Size
Hospital
Compatible Bed Height - Maximum
6 in
Details
Color
White
Cover Material
Plastic
Protects
Allergies, Waterproof
Material
Plastic
Type
Zippered
Item
Mattress/Box Spring Protector
Washing Instructions
Machine Wash
Fabric
Plastic
Seam
Yes
Product Type
Mattress/Box Spring Protector
Resistance Properties
Hypoallergenic
Water Resistance
Water Resistant
Grip Style
Zipper
Fabric Weight
1.15 lb
Pad Material
Plastic
Description
Mattress Encasement, Hospital Size, Material Plastic, Length 80 In., Width 36 In., Color White, Zippered, Protects From Allergies, Waterproof, Yes, Plastic Fabric, Washing Instructions Machine Wash Hot, No Bleach, Tumble Dry Medium, Wash with Other Towels or Linens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.