Mattress Encasmnt, King, 80inLx78inW
Mfr # 554-8069-1953
Zoro # G9344422
product price: $22.09
/eaKey Features
Size
King
Color
White
Cover Material
Plastic
Protects
Allergies, Bed Bugs, Dust Mites, Pet Dander, Waterproof
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554-8069-1953
Zoro #
G9344422
UPC #
041298003328
Country of Origin
China
Dimensions
Size
King
Thickness
8 in
Length
80 in
Width
78 in
Overall Length
80 in
Compatible Bed Height - Maximum
8 in
Overall Width
78 in
Compatible Bed Size
King
Details
Color
White
Cover Material
Plastic
Protects
Allergies, Bed Bugs, Dust Mites, Pet Dander, Waterproof
Material
Plastic
Type
Zippered
Item
Mattress/Box Spring Protector
Washing Instructions
Machine Wash
Seam
Yes
Fabric
Plastic
Product Type
Mattress/Box Spring Protector
Water Resistance
Water Resistant
Grip Style
Zipper
Fabric Weight
2.25 lb
Resistance Properties
Hypoallergenic
Pad Material
Plastic
Description
Mattress Encasement, King Size, Material Plastic, Length 80 In., Width 78 In., Color White, Zippered, Protects From Bed Bug, Dust Mites, Allergies, Waterproof, Pet Dander, Incontinence, Yes, Plastic Fabric, Washing Instructions Machine Wash Hot, No Bleach, Tumble Dry Medium, Wash with Other Towels or Linens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.