Zoro Homepage

Mattress Encasmnt, Queen, 80inL, Cntoured

  • Mfr # 554-8068-1952

  • Zoro # G1960625


product price: $13.20
/ea

Key Features

Size
Queen
Color
White
Cover Material
Plastic
Protects
Allergies, Bed Bugs, Dust Mites, Pet Dander, Waterproof
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554-8068-1952
Zoro #
G1960625
UPC #
041298003274
Country of Origin
China

Dimensions

Size
Queen
Thickness
8 in
Width
60 in
Length
80 in
Overall Length
80 in
Compatible Bed Height - Maximum
8 in
Compatible Bed Size
Queen
Overall Width
60 in

Details

Color
White
Cover Material
Plastic
Protects
Allergies, Bed Bugs, Dust Mites, Pet Dander, Waterproof
Material
Plastic
Type
Contoured
Item
Mattress/Box Spring Protector
Seam
Yes
Washing Instructions
Machine Wash
Fabric
Plastic
Product Type
Mattress/Box Spring Protector
Pad Material
Plastic
Resistance Properties
Hypoallergenic
Water Resistance
Water Resistant
Grip Style
Zipper
Fabric Weight
15.2 oz

Description

Mattress Encasement, Queen Size, Material Plastic, Length 80 In., Width 60 In., Color White, Contoured, Protects From Bed Bug, Dust Mites, Allergies, Waterproof, Pet Dander, Incontinence, Yes, Plastic Fabric, Washing Instructions Machine Wash Hot, No Bleach, Tumble Dry Medium, Wash with Other Towels or Linens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.