Ortho Bed Wedge, Bl, 24inLx8inH
Mfr # 555-8071-0123
Zoro # G9344212
product price: $41.59
/eaKey Features
Height
8 in
Width
20 in
Length
24
Color
Blue
Cover Material
Cotton, Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555-8071-0123
Zoro #
G9344212
UPC #
041298807155
Country of Origin
China
Dimensions
Height
8 in
Width
20 in
Length
24
Overall Width
20 in
Overall Length
24 in
Overall Height
8 in
Details
Item
Bed Wedge
Color
Blue
Cover Material
Cotton, Polyester
Washing Instructions
Machine washable
Material
Foam
Cover Washability
Machine Washable
Interior Material
Foam
Description
Ortho Bed Wedge, Color Blue, Material Foam, Cover Material Polyester/Cotton, Height 8 In., Width 20 In., Length 24, Washing Instructions Machine Washable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.