Zoro Homepage

Patient Protector, Cotton/Polyester, Blue, 36 in, One Size Fits Most

  • Mfr # 532-8035-0100

  • Zoro # G9343555


product price: $173.07
/pk 12, $14.42/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Cotton/Polyester
Named Size
One Size Fits Most
Overall Length
36 in
Closure Type
Back Tape Ties
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532-8035-0100
Zoro #
G9343555
UPC #
041298803027
Country of Origin
China

Dimensions

Named Size
One Size Fits Most
Overall Length
36 in
Overall Width
40 in

Details

Item
Patient Protector
Color
Blue
Material
Cotton/Polyester
Closure Type
Back Tape Ties
Fabric Material
Cotton; Polyester
Product Type
Patient Protector

Description

Patient Protector, Color Blue, Overall Length 36 in, Overall Width 40 in, Product Type Patient Protector, Closure Type Back Tape Ties, Fabric Material Cotton; Polyester, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.