Pillow, 22inLx17inW, Wht, Plystr Fiber

  • Mfr # 554-7915-1900

  • Zoro # G9343591


product price:  $25.94
/ea

Key Features

Size
Standard
Fill
Polyester Fiber
Width
17 in
Length
22 in
Fill Weight
2.2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554-7915-1900
Zoro #
G9343591
UPC #
041298791522
Country of Origin
China

Dimensions

Size
Standard
Width
17 in
Length
22 in
Pillow Size
Standard
Overall Width
17 in
Overall Length
22 in

Details

Item
Body Pillow
Fill
Polyester Fiber
Fill Weight
2.2 lb
Fabric
Polyester
Type
Hypoallergenic
Color
White
Product Type
Body Pillow
Fabric Material
Polyester
Fiberfill Material
Polyester Fiber

Description

Pillow, Hypoallergenic, Standard Size, Width 17 In., Length 22 In., Color White, Fill Polyester Fiber, 2.2 lb Fill Weight, Polyester, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.