Zoro Homepage

Rescue Board, 24in.L, 3/4in.W, Maple Wood

  • Mfr # 518-1765-0400

  • Zoro # G9344587


product price: $32.50
/ea

Key Features

Color
Brown
Overall Length
24 in
Material
Wood
Industry Type
Healthcare
Weight Capacity
440 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
518-1765-0400
Zoro #
G9344587
UPC #
041298017653
Country of Origin
China

Dimensions

Overall Length
24 in
Height
8 in
Length
24 in
Width
3/4 in
Depth
3/4 in
Overall Height
8 in
Overall Width
1 in

Details

Item
Rescue Board
Color
Brown
Material
Wood
Industry Type
Healthcare
Weight Capacity
440 lb
Handles
Yes
Product Type
Transfer Board
Number of Hand Holds
2
Load Capacity
440 lb

Description

Rescue Board, Height 8 in, Length 24 in, Width 3/4 in, Depth 3/4 in, Material Wood, Handles Yes, Color Brown, Weight Capacity 440 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.