Ring Cushion, 14"L x 12-1/2"W Foam Navy
Mfr # 513-8014-2400
Zoro # G1951470
product price: $16.52
/eaKey Features
Color
Blue
Width
12 1/2 in
Length
14 in
Height
3 in
Latex Content
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
513-8014-2400
Zoro #
G1951470
UPC #
041298801412
Country of Origin
China
Dimensions
Width
12 1/2 in
Length
14 in
Height
3 in
Overall Height
3 in
Overall Width
12 1/2 in
Overall Length
14 in
Details
Item
Ring Cushion
Color
Blue
Latex Content
Latex-Free
Cover Material
Cotton, Polyester
Industry Type
Healthcare
Inner Material
Foam
Washing Instructions
Machine Washable
Product Type
Ring Donut Seat Cushion
Inner Cushion Material
Foam
Description
Ring Cushion, Navy, Cover Material Polyester/Cotton, Inner Material Foam, Height 3 In., Width 12-1/2 In., Length 14 In., Latex Free, Washing Instructions Machine Washable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.