Ring Cushion, 16"L x 13"W Foam White
Mfr # 513-8016-1900
Zoro # G1951455
product price: $18.19
/eaSold in multiples of 2 for $36.38
Key Features
Width
13 in
Length
16 in
Height
3 in
Latex Content
Latex-Free
Washing Instructions
Machine Washable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
513-8016-1900
Zoro #
G1951455
UPC #
041298801689
Country of Origin
China
Dimensions
Width
13 in
Length
16 in
Height
3 in
Overall Height
3 in
Overall Width
13 in
Overall Length
16 in
Details
Item
Ring Cushion
Color
White
Latex Content
Latex-Free
Washing Instructions
Machine Washable
Industry Type
Healthcare
Inner Material
Foam
Cover Material
Cotton, Polyester
Product Type
Ring Donut Seat Cushion
Inner Cushion Material
Foam
Description
Ring Cushion, White, Cover Material Polyester/Cotton, Inner Material Foam, Height 3 In., Width 13 In., Length 16 In., Latex Free, Washing Instructions Machine Washable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.