Zoro Homepage
This item is Discontinued.
Dmi Ring Cushion, 16"L x 16"W Rubber Red 513-8006-0022

Ring Cushion, 16"L x 16"W Rubber Red (Discontinued)

  • Mfr # 513-8006-0022
  • Zoro # G0551595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513-8006-0022
Zoro #
G0551595
UPC #
041298080060
Country of Origin
China

Dimensions

Width
16 in
Length
16 in
Height
4 in
Overall Width
16 in
Overall Height
5 1/2 in
Overall Length
16 in

Details

Item
Ring Cushion
Color
Red
Latex Content
Contains Latex
Washing Instructions
Hand Wash
Industry Type
Healthcare
Inner Material
Rubber
Cover Material
Rubber
Weight Capacity
200 lb
Product Type
Ring Donut Seat Cushion
Load Capacity - Maximum
200 lb
Inner Cushion Material
Rubber

Description

Ring Cushion, Red, Cover Material Rubber, Inner Material Rubber, Height 4 In., Width 16 In., Length 16 In., Weight Capacity 200 lb., Contains Latex, Washing Instructions Hand Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.