Zoro Homepage

Sacral Belt, 42" to 54" Elastic

  • Mfr # 632-6406-2924

  • Zoro # G0039168


product price: $33.50
/ea

Key Features

Material
Elastic
Width
10 in
Latex Content
Latex-Free
Washing Instructions
Hand Wash
Features
Flexible Steel Stays, Promotes Healing of Injuries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632-6406-2924
Zoro #
G0039168
UPC #
041298292425
Country of Origin
China

Dimensions

Width
10 in
Size
42 in to 54 in
Overall Width
10 in
Compatible Body Size - Maximum
54 in
Patient Size
XL
Compatible Body Size - Minimum
42 in

Details

Item
Sacral Belt
Material
Elastic
Latex Content
Latex-Free
Washing Instructions
Hand Wash
Features
Flexible Steel Stays, Promotes Healing of Injuries
Industry Type
Healthcare
Product Type
Lumbar Support
Wash Type
Hand Wash

Description

Sacral Belt, Size 42 In. to 54 In., Width 10 In., Material Elastic, Latex Free, Washing Instructions Hand Wash, Features 10 In. Back Tapers to a 6 In. Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.