Zoro Homepage
This item is Discontinued.
Dmi Sanitary Belt, 1in Nexus Tabs, PK12 549-9555-1900

Sanitary Belt, 1in Nexus Tabs, PK12 (Discontinued)

  • Mfr # 549-9555-1900
  • Zoro # G0039335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549-9555-1900
Zoro #
G0039335
UPC #
041298095552
Country of Origin
China

Dimensions

Height
7 1/2 in
Length
31 1/2 in
Width
1/4 in

Details

Item
Sanitary Napkin Belt
Color
White
For Use With
1 in Nexus Tabs
Product Type
Sanitary Napkin Belts
Features
1 in Satin Tabs, Adjustable Closure

Description

Sanitary Napkin Belt, Features 1 in Satin Tabs, Adjustable Closure, Product Type Sanitary Napkin Belts, Standards Not Applicable, Color White, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.